Multi-purpose Silicon Sealant Clear

Multi-purpose Silicon Sealant Clear

Order Code: ZT1038704P

£6.49 Inc VAT (20%)

Schedule order and save 5% now

Description

EVO-STIK Multi-Purpose Silicone Sealant is a high-quality, flexible sealant ideal for both interior and exterior use. Designed to resist mould and provide long-lasting waterproof protection, it offers excellent adhesion to a wide range of non-porous surfaces without cracking or shrinking over time.

Features and Benefits
• Excellent adhesion to glass, ceramics, stainless steel and plastics
• Mould resistant with built-in fungicide for hygiene-critical areas
• Waterproof seal perfect for kitchens and bathrooms
• Will not crack, shrink or discolour with age
• Suitable for interior and exterior applications
• Ideal for sealing baths, basins, tiles and worktops
• Easy to apply with a standard C20 cartridge
• Provides up to 10 metres of coverage with a 6mm bead

See full description
Specifications for Multi-purpose Silicon Sealant Clear
  • Pack Type
    Cartridge
  • Product Composition
    Acetoxy Silicone
  • Product Type
    Multipurpose Sealant
  • Colour
    Transparent
  • MFR Part No.
    30613355
  • Series
    Multipurpose
  • Compatible Materials
    Ceramics
    Glass
    Metals
  • Applications
    Sanitary Joints Sealing
    Weather Sealing
  • Features
    Mould-Resistant
    UV Resistant
    Waterproof
    Weather Resistant
  • Cure Time
    24hours
  • Maximum Service Temperature
    80°C
  • Standards Met
    EN 15651​
  • Minimum Service Temperature
    30°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome