Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
MultiPurpose Silicon Brilliant White 270ml
By Soudal
Order Code:
ZT3287945S
Qty of 12 for
£44.28
Inc VAT (20%)
£3.69 each
Quantity
Price
Discount
1 - 239
£3.69
0%
240 - 599
£3.54
4%
600 - 1199
£3.39
8%
1200 +
£3.25
12%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
3-7
working days
Available
GBP
44.28
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/multipurpose-silicon-brilliant-white-270ml/p/ZT3287945S
Add to quotation
View all Silicone & Caulk Sealants
Description
Low Modulus Acetoxy Sealant With Fungicide 270Ml Brilliant White Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for MultiPurpose Silicon Brilliant White 270ml
Product Type
Sealant
Colour
Brilliant White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome