Puraflex 40 Black Sealant - 310ml
0
1

Puraflex 40 Black Sealant - 310ml

Order Code: ZT1014684X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 +£7.1910%


Description

Puraflex 40 is a premium quality high modulus, PU hybrid sealant and adhesive that provides exceptional resistance to mechanical wear. Typically used in the engineering, caravan and marine industries and for sealing floor joints in ceramic installations that are subject to high traffic. Has excellent chemical resistance, can be over painted.

Pack size: C3 (310ml).

Specifications for Puraflex 40 Black Sealant - 310ml
  • Pack Type
    Cartridge
  • Cure Time
    24hours
  • Product Composition
    Soft Paste
  • Colour
    Black
  • Temperature Resistance Range
    -40 to 80°C
  • MFR Part No.
    INDPU40BK
  • Features
    Bonds to most substrates
    Excellent chemical resistance
    Over paintable
    Solvent Free
  • Product Type
    Joint Sealant
  • Compatible Materials
    Ceramic?
    Concrete
    Stone
    Wood
  • Series
    40
  • Applications
    Construction Sealing
    Container Fabrication
    Floor Joints Sealing/Bonding
  • Pack Size
    310ml