Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
Purocol* Transparent 310ml
By Soudal
Order Code:
ZT3288273S
Qty of 15 for
£149.85
Inc VAT (20%)
£9.99 each
Quantity
Price
Discount
1 - 299
£9.99
0%
300 - 749
£9.59
4%
750 +
£9.19
8%
15
Add to basket
This product must be ordered in multiples of 15
Get it in
3-7
working days
Available
GBP
149.85
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/purocol-transparent-310ml/p/ZT3288273S
Add to quotation
View all Silicone & Caulk Sealants
Description
Pu High Strength, Solvent Free, Water Resistance D4 310Ml Transparent Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for Purocol* Transparent 310ml
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome