Showerproof Bathroom Silicone White 280ml EVBSHOWWE

Order Code: ZT1278067P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Showerproof Bathroom Silicone is a mid modulus sanitary and shower silicone sealant that adheres to most smooth and non-porous materials. Contains a powerful anti-fungal compound to prevent mould growth in areas of high humidity. Forms a permanently flexible rubber seal. Showerproof Bathroom Silicone is ideal for sanitary and bathroom applications, such as around baths, showers and basins. It can also be used for sealing around worktops and laminates in the bathroom. Size C3. 1 x Everbuild Showerproof Bathroom Silicone White 280ml

See full description
Specifications for Showerproof Bathroom Silicone White 280ml EVBSHOWWE
  • MFR Part No.
    SHOWWE
  • Colour
    White
  • Pack Size
    280ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome