0
1

Sikaflex 265 Sealant 310ml Cartridge

Order Code: ZT1028015P

£13.39 Inc VAT (20%)


Description

Sika's Sikaflex 265 is a fast curing, flexible, high performance Polyurethane based adhesive for bonding toughend glass to the vehicles bodyshell.

Features and Benefits
• Low odour
• Excellent working characteristics
• Fast cure time
• Can be accelerated even further with Sika's Booster system


Notes
• This product is suitable for experienced users only and tests with actual substrates and conditions must be performed.

See full description
Specifications for Sikaflex 265 Sealant 310ml Cartridge
  • Pack Type
    Cartridge
  • Temperature Resistance Range
    10 to 35°C
  • Colour
    Black
  • Features
    Resistant to aging and weathering
    Solvent and PVC-free
    Low Odor
    High Green Strength
  • Pack Size
    310ml
  • MFR Part No.
    265
  • Product Composition
    Polyurethane mastic
  • Series
    Sikaflex
  • Compatible Materials
    Glass
  • Product Type
    Adhesive Sealant
  • Applications
    OEM and Aftermarket Industries
  • Cure Time
    45min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome