0
1

Sikaflex 521UV Sealant Black 310ml Cartridge

Order Code: ZT1028016P

£13.99 Inc VAT (20%)


Description

Sikaflex®-521 UV is a multi-purpose, one component sealant based on a polyurethane-hybrid compound.

Features and Benefits
• Resistant to ageing and weathering
• Non-sagging properties
• Cures on exposure to atmospheric humidity to form a durable elastomer
• Free from solvent and isocyanate
• Easy application with any standard cartridge gun

Typical Applications
• Caravans
• Motor homes
• Boats
• Solar panels
• Mounting wood
• Metal fixing

See full description
Specifications for Sikaflex 521UV Sealant Black 310ml Cartridge
  • Colour
    Black
  • MFR Part No.
    521UV
  • Temperature Resistance Range
    5 to 40°C
  • Pack Size
    310ml
  • Product Composition
    polyurethane-hybrid compound
  • Features
    Low odor
    Silicone and PVC-free
    Non-corrosive
    High electrical resistance
  • Pack Type
    Cartridge
  • Series
    Sikaflex 521UV
  • Product Type
    Multipurpose Sealant
  • Compatible Materials
    Ceramic
    Wood
  • Cure Time
    30min
  • Applications
    Construction Sealing
    Weather Sealing
    General-Purpose Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome