0
1

Sikaflex 552 Sealant Black 310ml Cartridge

Order Code: ZT1036634P

£19.99 Inc VAT (20%)


Description

Sikaflex®-552™ sealant is designed to withstand dynamic stress to allow for high levels of movement. Available in black and white, this sealant requires minimum pre-treatment and delivers excellent adhesion to a variety of substrates.

Features and Benefits
• Withstands dynamic stresses for long-lasting joints
• Ageing and weather resistant formula
• Can be painted for convenience
• Solvent free for an eco-friendly solution
• Low isocyanate content for non-reactive marine applications
• Provides good adhesion without the need for primer

Typical Applications
• Vehicle assembly
• Aluminium
• Metal primers
• Paint coatings
• Sheet steel
• Ceramic materials
• Plastics

See full description
Specifications for Sikaflex 552 Sealant Black 310ml Cartridge
  • MFR Part No.
    56922
  • Series
    552
  • Colour
    Black
  • Temperature Resistance Range
    5 to 40°C
  • Pack Type
    Cartridge
  • Product Composition
    Silane-Modified Polymer
  • Compatible Materials
    Ceramic
    GRP
  • Product Type
    Adhesive Sealant
  • Features
    Age-Resistant
    Weather-Resistant
    Primerless Adhesion
    Dynamic Stress-Resistant
    High Elasticity
  • Applications
    Automotive Joints Sealing
    Automotive Panels Sealing
  • Cure Time
    30min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome