Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
Silirub 2 Maghogany 300ml
By Soudal
Order Code:
ZT3287883S
Qty of 24 for
£191.76
Inc VAT (20%)
£7.99 each
Quantity
Price
Discount
1 - 1199
£7.99
0%
1200 +
£7.67
4%
24
Add to basket
This product must be ordered in multiples of 24
Get it in
3-7
working days
Available
GBP
191.76
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/silirub-2-maghogany-300ml/p/ZT3287883S
Add to quotation
View all Silicone & Caulk Sealants
Description
Premium Quality Low Modulus Neutral Silicone, Iso 11600 F&G 25 Lm 300Ml Maghogany Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for Silirub 2 Maghogany 300ml
Type
Silicone
Volume
300ml
Colour
Maghogany
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome