Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
Silirub MA Travertine 300ml
By Soudal
Order Code:
ZT3288258S
Qty of 15 for
£164.85
Inc VAT (20%)
£10.99 each
Quantity
Price
Discount
1 - 299
£10.99
0%
300 +
£10.55
4%
15
Add to basket
This product must be ordered in multiples of 15
Get it in
7-13
working days
Available
GBP
164.85
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/silirub-ma-travertine-300ml/p/ZT3288258S
Add to quotation
View all Silicone & Caulk Sealants
Description
Non-Staining Neutral Oxime, Food Grade, Xs1 Fungicide 300Ml Travertine Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for Silirub MA Travertine 300ml
Colour
Travertine
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome