Window, Door & Building Silicon Sealant - Brilliant White (290ml)

Order Code: ZT3521340S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%

Currently unavailable

Description

PROFESSIONAL QUALITY neutral cure silicone sealant. Very fast skinning time and final cure. Highly flexible and weathertight seal. Excellent adhesion to most common building materials. Resistant to UV, rain, snow, ozone and many chemicals. High and low temperature resistance. Glazing, construction and industrial sealing. Perimeter sealing of window, door frames. Can be used in direct contact with all types of glass, except self-cleaning types. Roofing seals including lead, roofing slates and fibre-cement. Industrial sealing applications: coated metals, anodized aluminium, stainless steel. HVAC ducting, pipework and drainage joints. General maintenance sealing. Indoor and outdoor use. Low odour. Highly flexible. Excellent adhesion on most materials. Weather resistant.

See full description
Specifications for Window, Door & Building Silicon Sealant - Brilliant White (290ml)
  • Colour
    Brilliant White
  • Pack Size
    290ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome