0
1

Epoxy Rapid (5 Min.) 2 x 15ml Tubes EVO30613667

Order Code: ZT2593394S

£7.59 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Evo-Stik Epoxy Rapid provides a strong bond in seconds. It takes about 5 to 7 minutes to set at room temperature and will attain full strength after approximately 24 hours. Once set, it can be sanded. Please ensure you wear a dust mask when doing so. Ideal for use on ceramics, wood, chipboard, glass, metal and most hard plastics.Two tubes, one hardener the other resin. Spatula and tray included for mixing.

See full description
Specifications for Epoxy Rapid (5 Min.) 2 x 15ml Tubes EVO30613667
  • Pack Type
    Tube
  • Size
    30ml
  • Initial Set Time
    5min
  • Glue Type
    All-Purpose/Quick Setting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome