0
1

Gorilla 5 Min 2-Part Epoxy Syringe 25ml GRGGES25

Order Code: ZT1460166S

£8.29 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Gorilla Glue 5 Min 2-Part Epoxy Syringe has an impact-tough formula, using hybrid technology to improve overall adhesion, strength, and flexibility. It fills voids and bonds uneven and vertical surfaces, with a 5-Minute set time, allowing time for repositioning. The epoxy withstands moderate exposure to water, and will not break down from exposure to common solvents. It has a low VOC and is non-toxic once cured, safe for everyday handling, dries clear, and is ideal for a clean easy finish. Size 25ml.

See full description
Specifications for Gorilla 5 Min 2-Part Epoxy Syringe 25ml GRGGES25
  • MFR Part No.
    GRGGES25
  • Type
    All-Purpose/Quick Setting
  • Size
    25ml
  • Glue Type
    All-Purpose/Quick Setting
  • Pack Type
    Syringe
  • Initial Set Time
    5min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome