0
1

Instant Adhesive Activator AC11, 200 ml

Order Code: ZT1066079S

£16.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

3M Scotch-Weld Instant Adhesive Activator AC11 is a solvent- based activator formulated to increase the cure speed of Scotch-Weld cyanoacrylate adhesives.

Specifications for Instant Adhesive Activator AC11, 200 ml
  • Features
    Dries to Cear Finish
    Fast Setting
    Quick tack time
  • MFR Part No.
    7100027507
  • Compatible Materials
    Paper
    Plaster
    Wood
    Cork
    Chipboard
    Leather
    Cardboard
    Canvas
  • Colour
    Transparent
  • Pack Size
    200ml
  • Product Composition
    Organic solvent base
  • Drying / Bonding Time
    0.30 to 1min
  • Type
    Cyanoacrylate
  • Series
    AC11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome