Repair Power 5 Min Epoxy Plastic 25ml UNI1381190

Order Code: ZT2598882S

£5.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The UniBond Epoxy Repair Plastic is a 2-part water-resistant epoxy adhesive that sets solid in 5 minutes. Ideal for strong quick bonding and repairing of most plastics. Can be sanded, drilled and painted. Designed to be workable for 4 minutes while the bond is being created, allowing for the adhesive to be repositioned into the correct position. It is temperature and water-resistant, meaning it is ideal for internal but also external use, perfect for repairing items such as garden chairs. Will bond plastic to a wide variety of materials including leather, metal, glass, ceramics and most woods. For best results, lightly sand surfaces prior to bonding. Make sure that surfaces are clean, dry and completely free from dust, dirt, rust, oil, grease, polish and moisture.

See full description
Specifications for Repair Power 5 Min Epoxy Plastic 25ml UNI1381190
  • Type
    Plastic/Quick Setting
  • Initial Set Time
    5min
  • Pack Type
    Syringe
  • Glue Type
    Plastic/Quick Setting
  • Size
    25ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome