Repositionable 75 Spray Adhesive, Transparent, 500 ml
0
1

Repositionable 75 Spray Adhesive, Transparent, 500 ml

Order Code: ZT1415280X

£16.99 Inc VAT (20%)


Description

3M Repositionable 75 Spray Adhesive is our versatile pressure sensitive adhesive spray, suitable for temporary holding or positioning of lightweight materials for display or prior to final assembly. It adheres in seconds, yet has an extra-long tack range that allows lifting and repositioning of materials.

Specifications for Repositionable 75 Spray Adhesive, Transparent, 500 ml
  • Tack Time
    Immediate
  • Drying / Bonding Time
    3 to 30min
  • MFR Part No.
    7000116775
  • Product Composition
    Aerosol
  • Colour
    Transparent
  • Features
    Dries to Cear Finish
    Quick Tack Time
    Extra Strong
  • Pack Size
    500ml
  • Compatible Materials
    Metal
    Textile
    Paper
    Glass
    Cardboard
    Rubber
    Wood
    Plastic
  • Type
    Spray Adhesive
  • Series
    75