Stick 2 Spray Contact Adhesive 500ml EVBCONSPRAY5

Order Code: ZT1461984S

£8.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Everbuild brand is not only hugely popular with tradesmen and DIY'ers. It's quite literally huge - the biggest range in the business. In addition to core manufactured products the Everbuild range includes a wide range of ancillary items from sealant guns to dust sheets, line markers to masking tape. The range of products Everbuild actually manufacture is extensive, from chemical blending for admixtures and water proofers through water based sealant manufacturing to the highly advanced polymer engineering undertaken in manufacturing silicone and hybrid sealants, as well as adhesives and a wide range of powder products. Everbuild Stick 2 All Purpose Spray Contact Adhesive is a sprayable glue which bonds to most common materials including wood, concrete, stone, tiles, rubber, foam, metals, rigid plastics, polyethylene, canvas fabrics, cardboard, paper and cork. It is ideal for securing most carpets/floor coverings. Suitable for internal and external use, giving permanent or temporary adhesion. It provides good adhesion with a good rate of tack development, is easy to use with no messy spreading / clearing up and is halogen and CFC free. Size 500 ml.

See full description
Specifications for Stick 2 Spray Contact Adhesive 500ml EVBCONSPRAY5
  • MFR Part No.
    EVBCONSPRAY5
  • Size
    500ml
  • Applications
    General Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome