STICK2 Rapid Epoxy 2 x 12ml Tubes EVBS2RAPIDET

Order Code: ZT1278055P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.595%

Order by 2pm, get it Tomorrow

Description

Everbuild STICK2 Rapid Epoxy is an industrial strength, 2-part clear adhesive which sets hard in just 4 minutes. Will bond metals, crockery, glass, wood, concrete, rubber, fabrics, crystal, jewellery and various hard plastics. Once cured may be drilled, sanded or painted. For industry and home. STICK2 Rapid Epoxy, Tubes

See full description
Specifications for STICK2 Rapid Epoxy 2 x 12ml Tubes EVBS2RAPIDET
  • MFR Part No.
    S2RAPEXTUBE
  • Type
    All-Purpose/Quick Setting
  • Glue Type
    All-Purpose/Quick Setting
  • Size
    24ml
  • Pack Type
    Tube
  • Initial Set Time
    4min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome