0
1
2
3
4
5

T-Mech 12 x 500ml Ultimate Trim Adhesive

Order Code: ZT3961223S

£63.99 Inc VAT (20%)


Description

Get even and consistent coverage every time with T-Mech's multi-purpose ultimate trim adhesive. Specially formulated for the automotive industry, its perfect for carpets, headliners, vehicle interior trims, leather and fabric seats.

This heavy duty glue has an outstanding high temperature resistance of 120° and is quick and easy to apply. Thanks to its robust and innovative adjustable flow rate nozzle you get consistent coverage with every use!

Product Features:


* T-Mech 12 x 500ml heavy duty ultimate trim adhesive with an amazing high temperature resistance of 120°.
* Our specially formulated trim adhesive has been designed for use in the automotive industry but can be used for a range of projects.
* The multi-purpose adhesive is ideal for headliners, panel trims, leather, fabric seats and carpets.
* Get even, consistent coverage, quickly and easily with the heavy duty adjustable flow nozzle. Specifications:


* Brand: T-Mech
* Temperate Resistance: 120°
* 1 x Can Capacity: 500ml
* 1 x Can Weight: 402g
* Height: 230mm/23cm/9.1"
* Diameter: 64mm/6.4cm/2.52"

See full description
Specifications for T-Mech 12 x 500ml Ultimate Trim Adhesive
  • Size
    12 x 500ml
  • Product Type
    Ultimate Trim Adhesive
  • Compatible Materials
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome