0
1
2
3
4

Sticky Fixers Permanent 12x25mm (Pack of 56) 1445423

Order Code: ZT1550390S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

No need for nails, screws or glue with these easy to use, permanent, double sided Sellotape Sticky Fixers, which even conform to uneven surfaces. Strong and resilient, each pad joins or mounts paper, card, wood, ceramics, metal and most plastics. Pre-cut pads are easy to remove from the backing paper and are ideal for permanent mounting jobs. This pack contains 56 pads measuring 12 x 25mm.
The ultimate foam fixing pad (permanent)
Strong double sided adhesion
Pre-cut pads are easy to remove from the backing paper
Ideal for mounting and fixing tasks in the workplace or at exhibitions
Joins or mounts paper, card, wood, ceramics, metal and most plastics
Strong enough to hold up to 90g in weight
Size: 12 x 25mm
Pack of 56

See full description
Specifications for Sticky Fixers Permanent 12x25mm (Pack of 56) 1445423
  • Pack Quantity
    56
  • Size
    12 x 25mm
  • Product Type
    Sticky Fixers
  • Adhesive Type
    Permanent
  • Colour
    White