0
1

101RF Cartridge 50ml

Order Code: ZT1194482X

£39.99 Inc VAT (20%)


Description

These fluid compounds are high resolution, two part silicone polymers that are specifically designed for the replication of metal surfaces. The compounds are free flowing, meaning that the risk of air entrapment is reduced and they are easy to apply over a large area. They are suitable for replicating rough surfaces, cavities, tubes and threaded holes.

Features and Benefits
• General purpose fluid compound
• Fast curing
• Suitable for use in low temperature environments
• 24 month shelf life

Typical Applications
• Replicating rough surfaces

See full description
Specifications for 101RF Cartridge 50ml
  • Compatible Materials
    Metal
    Plastic
  • MFR Part No.
    101RF
  • Temperature Resistance Range
    10C to 180C°C
  • Container Type
    Cartridge
  • Type
    Two-Part Adhesive
  • Features
    Environmentally Friendly
    Overpaintable
    Water-Resistant
    High Temperature-Resistant
  • Drying / Bonding Time
    5min
  • Series
    101RF
  • Product Composition
    Silicone
  • Viscosity Grade
    Liquid
  • Maximum Service Temperature
    180
  • Resistance Type
    Water-Resistant
    Temperature-Resistant
  • Flammable
    No
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Minimum Service Temperature
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome