0
1

1782 Clear Adhesive 5L

Order Code: ZT1198438X

£159.99 Inc VAT (20%)


Description

Widely used in toy, leather and plastic industries, Bostik® General Purpose Adhesive offers excellent temperature, chemical, and ageing resistance. Once applied, the 1782 adhesive dries to a stain-free, clear film.

Features and Benefits
• Nitrile based bonding adhesive
• Good ageing properties
• Resistant to chemicals and temperature change

See full description
Specifications for 1782 Clear Adhesive 5L
  • MFR Part No.
    30022060
  • Product Composition
    10-30% Butanone
    60-100% Acetone
  • Pack Size
    5 litres
  • Compatible Materials
    PVC
    Metal
    Plastic
    Wood
    Textiles
  • Series
    1782
  • Temperature Resistance Range
    40�C to 80�C�
  • Drying / Bonding Time
    5 to 30min
  • Features
    Chemical-Resistant
    Temperature-Resistant
  • Container Type
    Can
  • Type
    General Purpose
  • Minimum Service Temperature
    40
  • Resistance Type
    Chemical-Resistant
    Temperature-Resistant
  • Viscosity Grade
    Flowless Liquid
  • Maximum Service Temperature
    80
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Flammable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome