0
1

317 Structural Adhesive 5 0ml

Order Code: ZT1013894X

£64.99 Inc VAT (20%)


Description

Loctite 317 is a one-component anaerobic adhesive designed for bonding close-fitting metal and ceramic parts. It cures in the absence of air, ensuring a strong, permanent bond. Ideal for industrial applications, it works with Loctite Activator 734 for fast curing and high performance in demanding environments.

Features and Benefits
• One-component anaerobic adhesive
• Cures without air between close-fitting surfaces
• Bonds metal and ceramic parts
• Works with Loctite Activator 734 for fast curing
• Ideal for rigid, high-strength applications

See full description
Specifications for 317 Structural Adhesive 5 0ml
  • Pack Size
    50ml
  • Compatible Materials
    Ceramics
    Metal
  • Temperature Resistance Range
    0 to 120°
  • MFR Part No.
    237189
  • Product Composition
    Viscous liquid
  • Features
    Good shear/peel strength
    Fast Setting
  • Drying / Bonding Time
    5 to 30min
  • Type
    Structural Adhesive
  • Container Type
    Bottle
  • Series
    AA317
  • Bonding Time Grade
    Long (over 12 Hours)
  • Viscosity Grade
    Flowless Liquid
  • Resistance Type
    Shock-Resistant
    Temperature-Resistant
  • Flammable
    No
  • Maximum Service Temperature
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome