0
1

326 Structural Adhesive 50ml

Order Code: ZT1013821X

£36.99 Inc VAT (20%)


Description

High strength adhesive for bonding rigid parts. Fast cure - handling strength in less than 1 minute. (Use with activator 7649). WRAS Approved.

Specifications for 326 Structural Adhesive 50ml
  • Features
    Fast Setting
    Bonds most substrates
    Extra Strong
  • Drying / Bonding Time
    3 to 10min
  • Pack Size
    50ml
  • Product Composition
    Viscous liquid
  • Temperature Resistance Range
    -40 to 120°
  • MFR Part No.
    232688
  • Compatible Materials
    Plastic
    Metal
  • Type
    Structural Adhesive
  • Series
    AA326
  • Container Type
    Bottle
  • Maximum Service Temperature
    120
  • Viscosity Grade
    Flowless Liquid
  • Flammable
    No
  • Bonding Time Grade
    Medium (3 to 12 Hours)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome