0
1

329 Multi-bond Adhesive - 315ml

Order Code: ZT1427362S

£72.99 Inc VAT (20%)


Description

Loctite 329 is a no-mix structural adhesive designed for fast bonding with a fixture time of just 1 minute. It offers a strong bond with a shear strength of 20 N/mm² and temperature resistance up to +100°C, making it ideal for industrial applications and time-sensitive projects.

Features and Benefits
• Extremely fast fixture time of 1 minute
• Provides a strong bond with shear strength of 20 N/mm²
• Temperature resistant up to +100°C
• No mixing required for easy application
• Compatible with Loctite activator 7386 for enhanced performance

See full description
Specifications for 329 Multi-bond Adhesive - 315ml
  • MFR Part No.
    195716
  • Compatible Materials
    Metal
  • Pack Size
    315ml
  • Features
    Good shear/peel strength
  • Temperature Resistance Range
    to 100°C
  • Product Composition
    Lquid
  • Flammable
    No
  • Bonding Time Grade
    Long (over 12 Hours)
  • Container Type
    Cartridge
  • Drying / Bonding Time
    3min
  • Viscosity Grade
    Flowless Liquid
  • Maximum Service Temperature
    120
  • Type
    UV Adhesive
  • Series
    AA329
  • Minimum Service Temperature
    50
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome