350 Light Cure Adhesive - 50ml

Order Code: ZT1013895X

£53.99 Inc VAT (20%)


Description

This transparent, light amber adhesive offers high humidity and chemical resistance, making it ideal for bonding plastics, metals, ceramics, and glass. With a viscosity of 4,500 mPa·s, it features a tack-free time of 20 seconds and fixturing time of 15 seconds, suitable for temperatures ranging from -54 °C to +150 °C.

Features and Benefits
• High humidity and chemical resistance for reliable performance
• Transparent, light amber colour ensures clean application
• 4,500 mPa·s for easy handling and application
• Tack-free in just 20 seconds and fixtures in 15 seconds

See full description
Specifications for 350 Light Cure Adhesive - 50ml
  • Compatible Materials
    Plastic
    Ceramics
    Glass
    Metal
  • Product Composition
    Isobornyl methacrylate
    Hexadecyl Methacrylate
    Acrylic acid
    Lauryl methacrylate
    Methacrylic acid
    Tetradecyl methacrylate
    Hydroxypropyl methacrylate
    Epoxypropoxy)propyl]trimethoxysilane
  • Temperature Resistance Range
    -54 to 150°
  • MFR Part No.
    267423
  • Features
    Chemical resistant
    Waterproof
  • Pack Size
    50ml
  • Drying / Bonding Time
    15 to 20min
  • Type
    Structural Adhesive
  • Container Type
    Bottle
  • Series
    350
  • Viscosity Grade
    Liquid
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Minimum Service Temperature
    40
  • Flammable
    No
  • Resistance Type
    Waterproof
  • Maximum Service Temperature
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome