358 UV Structural Adhesive - 50ml

Order Code: ZT1013897X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

This Rapid Cure UV Adhesive provides fast, optically clear bonding for glass-to-glass and glass-to-metal applications. It cures quickly under UV light (365nm) with full strength achieved in 24 hours. Ideal for precision work, it offers strong tensile strength, dielectric properties, and excellent thermal conductivity for versatile use.

Features and Benefits
• Bonds and seals glass to glass and glass to metal
• Suitable for gaps up to 0.5mm
• High-speed UV light curing for fast results
• Ideal for decorative glassware and jewellery

See full description
Specifications for 358 UV Structural Adhesive - 50ml
  • Product Composition
    Heavy liquid
  • MFR Part No.
    88491
  • Drying / Bonding Time
    1 to 3min
  • Pack Size
    50ml
  • Features
    Good shear/peel strength
    Fast Setting
  • Temperature Resistance Range
    -50 to 150°
  • Compatible Materials
    Glass
    Metal
  • Type
    Structural Adhesive
  • Container Type
    Bottle
  • Series
    AA358
  • Resistance Type
    Temperature-Resistant
  • Maximum Service Temperature
    150
  • Minimum Service Temperature
    50
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Flammable
    No
  • Viscosity Grade
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome