366 UV Adhesive 250ml

Order Code: ZT1013898X

£199.99 Inc VAT (20%)


Description

LOCTITE AA 366 is a yellow to amber, UV-cured structural adhesive designed for bonding metals, glass, and ferrites. It offers fast fixturing, high temperature resistance up to +120°C, and excellent impact and humidity resistance. Ideal for electric motors, jewellery, and loudspeaker hardware. Requires LOCTITE SF 7649 activator.

Features and Benefits
• Excellent impact and humidity resistance
• Fast fixturing for quick bonding
• Suitable for metals, glass, and ferrites
• Requires LOCTITE SF 7649 activator for optimal performance

See full description
Specifications for 366 UV Adhesive 250ml
  • Temperature Resistance Range
    0 to 120°
  • MFR Part No.
    229967
  • Pack Size
    250ml
  • Features
    Fast Setting
    Good shear/peel strength
    Vibration resistant
  • Product Composition
    Viscous liquid
  • Compatible Materials
    Metal
    Glass
  • Drying / Bonding Time
    0.4 to 0.5min
  • Type
    UV Adhesive
  • Series
    AA366
  • Container Type
    Bottle
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Flammable
    No
  • Resistance Type
    Shock-Resistant
  • Viscosity Grade
    Flowless Liquid
  • Maximum Service Temperature
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome