50ml Devweld 530

Order Code: ZT1013860X

£29.99 Inc VAT (20%)


Description

Rapid curing multi-purpose toughened structural methacrylate adhesive which produces superior load bearing bonds to engineered plastics, metals, ceramics and many other difficult substrates. Minimal surface preparation. Resistant to weathering, humidity and wide variations in temperature.

Specifications for 50ml Devweld 530
  • MFR Part No.
    20500
  • Pack Size
    50ml
  • Temperature Resistance Range
    -55 to 120°C
  • Compatible Materials
    Ceramics
    Metal
    Wood
    Textiles
    Rubber
    Plastic
  • Drying / Bonding Time
    24hours
  • Product Composition
    Mixture of Methyl Methacrylate
  • Features
    Weather resistant
    High heat resistance
    Outdoor use
  • Type
    General Purpose
  • Container Type
    Cartridge
  • Series
    530
  • Resistance Type
    Temperature-Resistant
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    120
  • Minimum Service Temperature
    55
  • Flammable
    Yes
  • Viscosity Grade
    Paste
  • Colour
    Off White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome