5940 RTV Flange Sealant 310ml Black

5940 RTV Flange Sealant 310ml Black

Order Code: ZT1042114P

£13.99 Inc VAT (20%)
£15.9912.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%


Description

Loctite 5940 is a 1-part, room temperature vulcanizing acetoxy silicone sealant ideal for sealing and bonding. It adheres to metal, glass, ceramics, and plastics, forming a tough, waterproof, and oil-resistant bond. With temperature resistance from -50°C to +200°C, it's perfect for demanding environments. Solvent-free and crack-resistant.

Features and Benefits
• Solvent-free for safer use
• Outstanding resistance to ageing, shrinkage, cracking, and discolouring
• Cures with moisture exposure, forming a tough, flexible, waterproof, oil-resistant silicone rubber bond
• Ideal for applications with an operating range of -50°C to +200°C, and short-term exposure up to +220°C

See full description
Specifications for 5940 RTV Flange Sealant 310ml Black
  • Features
    Waterproof
    Chemical Resistant
  • Pack Size
    310 ml
  • Product Composition
    Black paste
  • Compatible Materials
    Metal
    Rubber
    Wood
    Plastic
    Textiles
    Ceramics
  • Drying / Bonding Time
    20 to 40min
  • Temperature Resistance Range
    -50 to 200°
  • Product Type
    Sealant
  • Viscosity Grade
    Paste
  • Type
    Grab Adhesive
  • Container Type
    Cartridge
  • MFR Part No.
    2064411
  • Series
    SI5940
  • Minimum Service Temperature
    50
  • Flammable
    No
  • Maximum Service Temperature
    200
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Waterproof
    Chemical-Resistant
    Temperature-Resistant
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome