5L 3560V Steel Heavy Duty Pressure Sprayer Construction

Order Code: ZT1280585S

£129.99 Inc VAT (20%)


Description

Ideal for use in the construction industry, this heavy duty, steel constructed pressure sprayer possesses a 5 litre working capacity to store and dispense an ample amount of your desired fluid. With all brass fittings, the product boasts a lance, hose, adjustable nozzle, pressure gauge, safety release valve and a stainless steel onstruction.

Features and Benefits
• Pressure gauge gives you visibility as to the level of pressure inside the tank, with the working pressure marked in red
• Adjustable nozzle gives full control over the amount of fluid dispensed
• Manufactured from heavy-duty steel making for a robust product
• 18" Brass lance allows you to access hard to reach areas effectively
• Safety release valve prevents overpumping
• 1.2m Hose allows for flexibility

Typical Applications
• Construction
• Cleaning
• Gardening
• Maintenance

Notes
• Product possesses an 8 litre total capacity, but a 5 litre working capacity

See full description
Specifications for 5L 3560V Steel Heavy Duty Pressure Sprayer Construction
  • Type
    Pressure Sprayer
  • Capacity
    5L
  • Colour
    White
  • Sprayer Features
    Adjustable Nozzle
    Spraying Lance
  • Tank Material
    Stainless Steel
  • MFR Part No.
    3560v
  • Material
    Steel
  • Package Quantity
    1
  • Height
    29mm
  • Depth
    26mm
  • For Use With
    Oils
    Neutral Products

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome