0
1

737 Multi-bond Activator 120ml

Order Code: ZT1013849X

£40.99 Inc VAT (20%)


Description

This activator enhances the curing process of Loctite Multibond 329 and 330 adhesives, ensuring faster bonding and improved durability. Ideal for high-demand applications requiring environmental resistance, it significantly reduces curing time, allowing for quick handling and use in automotive, construction, and industrial sectors. Maximizes adhesive performance in challenging conditions.

Features and Benefits
• Ensures easy application and penetration into tight spaces
• Environmentally friendly formulation for safer use
• Effectively activates LOCTITE toughened acrylic adhesives for faster bonding

See full description
Specifications for 737 Multi-bond Activator 120ml
  • MFR Part No.
    195704
  • Pack Size
    120ml
  • Compatible Materials
    Plastic
    Wood
    Metal
  • Features
    Fast Setting
  • Product Composition
    Liquid
  • Type
    Activator
  • Container Type
    Cartridge
  • Series
    737
  • Maximum Service Temperature
    148
  • Viscosity Grade
    Liquid
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Flammable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome