0
1

9514 Hysol Epoxy Adhesive - 300ml

Order Code: ZT1014945X

£69.99 Inc VAT (20%)


Description

This high-performance epoxy adhesive is ideal for demanding applications, offering induction curing for quick bonding. Available in 300ml cartridges or 1kg containers, it bonds metals, composites, and plastics. The adhesive reduces downtime and withstands extreme temperatures, ensuring strong, durable bonds in automotive, aerospace, and manufacturing industries.

Features and Benefits
• High shear and peel strength for durable bonds
• Excellent chemical resistance for long-lasting performance
• High temperature resistance up to 200°C for extreme environments
• Ideal for applications requiring raw strength, such as filter and magnet bonding

See full description
Specifications for 9514 Hysol Epoxy Adhesive - 300ml
  • Features
    High Shear and Peel Strength
    Toughened
    High Temperature Resistance
    Suitable for Induction Curing
  • Temperature Resistance Range
    0 to 200°C
  • Pack Size
    300ml
  • Drying / Bonding Time
    30 to 60min
  • Compatible Materials
    Rubber
    Metal
    Plastic
  • MFR Part No.
    2065585
  • Product Composition
    Epoxy
  • Series
    9514 Hysol®
  • Colour
    Colourless
  • Container Type
    Cartridge
  • Type
    Structural Adhesive
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Resistance Type
    Temperature-Resistant
  • Flammable
    No
  • Maximum Service Temperature
    180
  • Minimum Service Temperature
    25
  • Viscosity Grade
    Paste

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome