Bondloc B2013 is a steel-filled epoxy putty for general maintenance, repairs, filling, rebuilding and bonding metal surfaces. Specifications: Colour: BlackMixed Viscosity: Putty% Solids by Volume: 100Cured Density: 2.33 gm/ccCure Shrinkage ASTM D2566: 0.0006 in/inSpecific Volume: 11.9 in/lbPot Life: 45 minutesComprehensive Strength ASTM D695: 8,260 PSIAdhesive Tensile Strength EASTMD1002: 2,800 PSICured Hardness Shore D ASTM 2240: 85 DDielectric Strength volts/mil ASTM D149: 30Coverage: 48 sq.in/lb @ 1/4inTemperature Resistance: Wet: 100deg;F, Dry: 250deg;FSize: 25ml