B3294 Plastic Weld High Strength 25ml BONB3294C25

Order Code: ZT1275523P

£9.99 Inc VAT (20%)


Description

Bondloc B3294 is a toughened structural adhesive formulated for bonding dissimilar substrates as well as unprepared metals, ceramics, wood, concrete and standard thermoset plastics. The final adhesive bond is designed to be load-bearing and resistant to weathering, humidity and wide temperature variations. Applications Outdoor weathering or solvent exposure thermoformed plastic assemblies, PVC, fibreglass, vinyls, ABS, steel aluminium, stainless steel, acrylics, phenolic, polycarbonate, styrenics, Noryl, PET, wood, concrete and ceramic magnet and speaker assembly. Specifications Viscosity 55,000cps Colour Off white Weight 8.44 lbs/gal Mixed Density 8.28lbs/gal Flash Point 51F Mixed Viscosity No sagging gel Open Time 3 minutes @ 72F, 22C Assembly Time 6 minutes @ 72F, 22C Functional Cure 3/4-1 hour Full Cure 4 hours Solvents None Coverage (based on 25ml) 152 sq.in @ 0.010in

See full description
Specifications for B3294 Plastic Weld High Strength 25ml BONB3294C25
  • MFR Part No.
    B3294C-25
  • Type
    Plastic Weld
  • Size
    25ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome