Bond 60, True Primerless, Windscreen Adhesive, 310ml Cartridge

Order Code: ZT3959050S

£30.99 Inc VAT (20%)


Description

A single component polyurethane windscreen adhesive for safe and reliable auto glass replacements.

Features and Benefits
• A high-performance windscreen adhesive with a safe drive-away time of only 60 minutes (with airbags); in compliance with FMVSS 212/208 and New Henkel Crash Test Standard
• The adhesive is applied cold and offers best-in class workability characteristics
• The primer is already integrated, saving time and making processing easy and fast
• Compatible with ADAS sensors due to low conductivity

Typical Applications
• Automotive
• Workshops

See full description
Specifications for Bond 60, True Primerless, Windscreen Adhesive, 310ml Cartridge
  • Compatible Materials
    Glass
  • Colour
    Black
  • Temperature Resistance Range
    10 to +45°C
  • MFR Part No.
    2683265
  • Drying / Bonding Time
    60min
  • Features
    Economical Use
  • Type
    Glass Adhesive
  • Product Composition
    Polyurethane
  • Container Type
    Cartridge
  • Series
    Bond 60
  • Bonding Time Grade
    Long (over 12 Hours)
  • Minimum Service Temperature
    10
  • Viscosity Grade
    Paste
  • Maximum Service Temperature
    45
  • Flammable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome