Bostikure D200 200ml

Order Code: ZT3293002S

£30.99each Inc VAT (20%)
£371.88 minimum order value

Minimum order quantity: 12.

Description

Curing agent for polychloroprene, nitrile and polyurethane adhesives, which enhances bond strength and speeds curing time.

Specifications for Bostikure D200 200ml
  • Container Type
    Bottle
  • Series
    D200
  • Drying / Bonding Time
    30min
  • Product Composition
    Hardening Agent
  • Temperature Resistance Range
    40�C to 90�C�
    70�C�
  • Type
    Activator
  • Compatible Materials
    Rubber
    Leather
    Laminate
    Plastic
  • Features
    Water-Resistant
    High Temperature-Resistant
  • MFR Part No.
    30603820
  • Viscosity Grade
    Liquid
  • Resistance Type
    Water-Resistant
    Temperature-Resistant
  • Minimum Service Temperature
    40
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    90
  • Flammable
    Yes
  • Colour
    Off White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome