Easy Sq. Instant Nails

Order Code: ZT1013795X

£4.39 Inc VAT (20%)
£4.696% off


Description

Same Instant Nails formulation as C3 Cartridge but packed in handy C2 Easi Squeeze tube that does not require a cartridge gun.
Do not apply Instant Nails at temperatures below +4°C.

Application Temp. Range +4°C to +40°C

Instant Nails should be at room temperature when you begin using the product. If Instant Nails has been stored in cool conditions it should be placed in a warm room / bucket of warm water before use to gently heat up to working temperature.

See full description
Specifications for Easy Sq. Instant Nails
  • MFR Part No.
    EASIINST
  • Drying / Bonding Time
    30 Initialmin
  • Features
    Bonds most substrates
  • Compatible Materials
    Wood
    Stone
    PVC
    Glass
    Paper
    Metal
    Concrete
    Cork
  • Type
    Grab Adhesive
  • Series
    Instant Nails
  • Container Type
    Tube
  • Temperature Resistance Range
    4�C to +40�C�
    4�C to 40�C�
  • Product Composition
    Water Based Acrylic Polymer
  • Flammable
    No
  • Resistance Type
    Water-Resistant
    Sag-Resistant
    Chemical-Resistant
  • Bonding Time Grade
    Long (over 12 Hours)
  • Viscosity Grade
    Liquid
  • Maximum Service Temperature
    40
  • Minimum Service Temperature
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome