ESP108 High Temperature Adhesive - 320ml

Order Code: ZT1013892X

£159.99 Inc VAT (20%)


Description

ESP108 is a high-temperature, one-part adhesive designed for maximum resistance to impact, shear, and tensile loads. Heat-cured, it bonds a wide variety of surfaces, including oily steel. Ideal for automotive, heat exchangers, and vehicle radiators, it offers excellent durability, chemical resistance, and enhanced design flexibility.

Features and Benefits
• Excellent impact, shear, cleavage, and tensile load resistance
• Bonds a wide variety of surfaces, including oily steel
• Heat curing for maximum strength and durability
• Suitable for automotive, heat exchangers, and vehicle radiators
• Temperature range: -40°C to +180°C

See full description
Specifications for ESP108 High Temperature Adhesive - 320ml
  • Temperature Resistance Range
    -40 to 180°
  • Pack Size
    320ml
  • MFR Part No.
    2066858
  • Drying / Bonding Time
    20 to 240min
  • Features
    Extra Strong
    High heat resistance
    Chemical resistant
    Good shear/peel strength
  • Compatible Materials
    Metal
    Plastic
  • Product Composition
    Viscous liquid
  • Series
    ESP108
  • Container Type
    Cartridge
  • Type
    Structural Adhesive
  • Maximum Service Temperature
    80
  • Minimum Service Temperature
    40
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Viscosity Grade
    Flowless Liquid
  • Flammable
    No
  • Resistance Type
    Chemical-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome