0
1

F246 Structural Adhesive + No.5 Initiator Kit 50ml

Order Code: ZT1013859X

£30.99 Inc VAT (20%)


Description

High strength 2 part no mix general part adhesive. Tough and impact resistant bond. Good peel strength. Bonds a wide range of substrates. To be used with initiator No. 5 (see next page).

Specifications for F246 Structural Adhesive + No.5 Initiator Kit 50ml
  • Compatible Materials
    Ceramics
    Plastic
    Metal
  • Pack Size
    50ml
  • Features
    Good shear/peel strength
    Fast Setting
    Extra Strong
  • Product Composition
    Heavy viscous liquid
  • MFR Part No.
    1290612
  • Drying / Bonding Time
    5min
  • Temperature Resistance Range
    -40 to 120°
  • Type
    Structural Adhesive
  • Series
    F246
  • Container Type
    Kit
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Maximum Service Temperature
    120
  • Minimum Service Temperature
    40
  • Resistance Type
    Vibration-Resistant
    Shock-Resistant
  • Flammable
    Yes
  • Viscosity Grade
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome