Gripfill Solvent-Free Adhesive 350ml EVOGRIPYELL

Order Code: ZT1463167S

£4.99 Inc VAT (20%)
£5.193.5% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

EVO-STIK Gripfill Solvent Free is a high strength, gap filling adhesive. Can be used on a wide range of building materials one surface must be porous. Suitable for interior use.

Specifications for Gripfill Solvent-Free Adhesive 350ml EVOGRIPYELL
  • MFR Part No.
    EVOGRIPYELL
  • Type
    Solvent Free
  • Colour
    Yellow
  • Size
    350ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome