Griptite C3 Construction Adhesive 310ml

Order Code: ZT1718657S

£2.99 Inc VAT (20%)


Description

GRIPTITE® is an easy to use gap filling and panel adhesive that can be applied to most common substrates with consistently high performance. This high bond strength synthetic rubber/resin mix combines high quality with 'easyflow' usability. It can be used on direct bond or double stick applications.

Features and Benefits
• Quick drying with high early bond strength
• Excellent gap filler
• Adheres to a variety of surfaces
• Suitable for exterior use thanks to weathering properties

Typical Applications
• Wood
• Plaster
• Plasterboard
• Carpet
• Carpet grippers
• Metal
• Glass
• Ceramics
• Brick
• Concrete
• Cork
• uPVC and certain plastics

See full description
Specifications for Griptite C3 Construction Adhesive 310ml
  • MFR Part No.
    GRIPTITEC3
  • Compatible Materials
    Glass
    Plastic
    Metal
    Ceramic
    Plaster
    Wood
  • Product Type
    Filler
  • Drying / Bonding Time
    1hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome