Gun A Nail Adhesive Standard 290ml EVBGANN3

Order Code: ZT1462174S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Everbuild Gun A Nail Standard is a high strength, gap filling multipurpose building adhesive based on a tackified solvent free system for use in a wide variety of building and home improvement applications. Gun A Nail Standard can be used where at least one of the substrates to be bonded is porous. BENEFITS - Solvent-free - environmentally friendly formulation - Excellent adhesion/bond strength - adheres to most common surfaces. - Exceptional early grab properties - usable in both vertical and horizontal positions. - High solids formulation - excellent gap filling properties without shrinkage. - Extended open time - allows for easy repositioning after fixing - Will adhere to damp surfaces. - Water clean up - no hazardous solvents. AREAS FOR USE - Bonding dado rails, architraves and skirting - Fixing wall cladding direct to internal wall surfaces or timber battens - Fixing battens directly onto walls without fastenings - Bonding carpet gripper systems to most floors without the need for nails or tacks - Bonding stair nosing to concrete or wooden stairs - Securing aluminium or other skin panels to the framework or portable industrial buildings and caravans.

See full description
Specifications for Gun A Nail Adhesive Standard 290ml EVBGANN3
  • MFR Part No.
    EVBGANN3
  • Type
    Solvent Free
  • Colour
    Beige
  • Size
    290ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome