0
1

Gun A Nail Standard 310ml

Order Code: ZT1013840X

£1.84 Inc VAT (20%)


Description

High strength, gap filling multi-purpose building adhesive based on a tackified solvent-free system for use in a wide variety of building and home improvement applications. Can be used where at least one of the substrates to be bonded is porous.

Specifications for Gun A Nail Standard 310ml
  • Product Composition
    Mixtures of Biphenyl-2-ol and 2-Methyl-2h-Isothiazol-3-One
  • Pack Size
    310ml
  • Temperature Resistance Range
    -10 to 70°
  • Features
    Exceptional Early Grab Properties - Usable in Both Vertical and Horizontal Positions
    Extended Open Time - Allows for Easy Repositioning After Fixing
    Water Clean Up - No Hazardous Solvents
    will Adhere to Damp Surfaces
    Solvent Free - Environmentally Friendly Formulation
    High Solids Formulation - Excellent Gap Filling Properties Without Shrinkage
    Excellent Adhesion/bond Strength - Adheres to Most Common Surfaces
  • Drying / Bonding Time
    24 to 48hours
  • Compatible Materials
    Metal
    Wood
  • MFR Part No.
    GANN3
  • Type
    Grab Adhesive
  • Container Type
    Cartridge
  • Series
    Gun A Nail
  • Minimum Service Temperature
    10
  • Maximum Service Temperature
    70
  • Flammable
    No
  • Viscosity Grade
    Liquid
  • Bonding Time Grade
    Long (over 12 Hours)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome