Hylo Glue 120 Adhesive 20g

Hylo Glue 120 Adhesive 20g

Order Code: ZT1062374S

£40.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Hylo®Glue is an instant high strength adhesive that's clean and easy to use. It bonds a wide variety of substrates such as EPDM and SBR rubber components, ceramics, metals, plastics.

Features and Benefits
• High strength
• Bonds in seconds
• Non flammable
• Good chemical resistance

Typical Applications
bonding O-rings, insulation materials, electronic assemblies, toys, jewellery and ornaments.

See full description
Specifications for Hylo Glue 120 Adhesive 20g
  • Features
    Viscosity: 1000cps
    Chemical Resistance
  • Pack Size
    20g
  • Compatible Materials
    Plastic
    Rubber
    Ceramics
    Metal
  • Product Composition
    Cyanoacrylate
  • Series
    Hyloglue 120
  • Drying / Bonding Time
    0.3min
  • Temperature Resistance Range
    5�C to 25�C�
  • Type
    Instant Adhesive
  • MFR Part No.
    HYG0120
  • Container Type
    Bottle
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Flammable
    No
  • Resistance Type
    Chemical-Resistant
  • Viscosity Grade
    Liquid
  • Maximum Service Temperature
    25
  • Minimum Service Temperature
    5
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome