Instant Nails Adhesive 290ml EVBINST

Order Code: ZT1277949P

£3.79 Inc VAT (20%)


Description

The Everbuild Instant Nails is a high strength, solvent-free, gap filling multi use adhesive that provides a quick grab and replaces mechanical fixings in many home improvement applications. Dries white and may be overpainted if required. Instant Nails should be at room temperature when you begin using the product. If Instant Nails has been stored in cool conditions it should be placed in a warm room/bucket of warm water before use to gently heat up to working temperature. Do NOT apply Instant Nails at temperatures below +4C.

See full description
Specifications for Instant Nails Adhesive 290ml EVBINST
  • MFR Part No.
    INST
  • Colour
    White
  • Type
    Solvent Free
  • Size
    290ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome