Instant White Grab Adhesive - 290ml

Order Code: ZT1013891X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

This all-purpose adhesive bonds almost any material instantly, providing ultra-high strength for versatile use. It's weatherproofed and waterproof, even underwater, making it ideal for tasks like wall partitioning, flooring, and decking. Paintable and gap-filling, it offers quick, reliable adhesion for a wide range of indoor and outdoor applications.

Features and Benefits
• Bonds virtually any material instantly
• Weatherproof and waterproof, including underwater
• Ultra-high strength formula
• Suitable for various tasks like wall partitioning, flooring, and decking
• Paintable and gap-filling, offering quick, reliable adhesion for numerous applications

See full description
Specifications for Instant White Grab Adhesive - 290ml
  • Features
    Can use underwater
    Instant-grab
  • MFR Part No.
    2044001
  • Pack Size
    290ml
  • Compatible Materials
    Metal
    Plastic
    Masonry
    Wood
    Glass
  • Drying / Bonding Time
    24hours
  • Type
    Grab Adhesive
  • Series
    Grab
  • Product Composition
    Silicone
  • Container Type
    Cartridge
  • Resistance Type
    Waterproof
  • Viscosity Grade
    Flowless Liquid
  • Bonding Time Grade
    Long (over 12 Hours)
  • Flammable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome