ISR 70-03 White Adhesive/Sealant 290ml
Hover to enlarge the image

ISR 70-03 White Adhesive/Sealant 290ml

Order Code:
MPN:

Product Description

Bostik - ISR 70-03 White Adhesive/Sealant 290ml

Specifications
Colour
White
Volume
290ml
Product Type
Adhesive Sealant


£10.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome