0
1
2

Laybond Gripfill Adhesives


£4.99 Inc VAT (20%)

See all variants from £4.99

Description

Gripfill is a brand leading one-part gap filling adhesive, which gives excellent adhesion and bonding strength to most solid building materials, even vertical applications. Suitable for interior and exterior use, provided the bond is covered. Also available in solvent-free for bonding of polystyrene ceiling tiles, coving, foamed PVCs etc.

Features and Benefits
• Suitable for both interior and exterior use
• Available in solvent-free form
• Bonds to almost all solid building materials
• Temperature resistant - from -30 to +70 degrees

Feature Attributes

Compatible Materials:
Concrete,Wood,Stone,Masonry,Metal
Features:
Indoor Use,Bonds most substrates,Outdoor use,Good shear/peel strength,Extra Strong
Pack Size:
350ml
Product Composition:
Paste
Temperature Resistance Range:
-30 to 70 °
Drying / Bonding Time:
to 24 hours
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome