MA300 Plexus Adhesive 50ml

Order Code: ZT1203477S

£13.99 Inc VAT (20%)


Description

ITW Plexus® MA300 is a class-leading, two-part methacrylate adhesive designed for the structural bonding of thermoplastic, metal and composite assemblies. When combined at a 1:1 ratio, it has a working time of 4 to 6 minutes and achieves 75% of ultimate strength in 10 to 15 minutes at room temperature.

Features and Benefits
• Provides a combination of high strength and stiffness
• Excellent ability to bond a wide range of materials
• Supplied in ready-to-use cartridges

Typical Applications
• Thermoplastics
• Metal
• Composites

Notes
• Requires a dispensing using applicator gun CTL7151632E

See full description
Specifications for MA300 Plexus Adhesive 50ml
  • Drying / Bonding Time
    12 to 15min
  • Product Composition
    1:1
  • Features
    Supplied in ready to use cartridge
  • Pack Size
    1
  • Temperature Resistance Range
    -55 to 121°C
  • Compatible Materials
    Fibreboard
    Metal
    Wood
    PVC
    Plastic
    Rubber
    Hardboard
    Plywood
  • MFR Part No.
    MA300
  • Type
    Structural Adhesive
  • Series
    MA300
  • Container Type
    Cartridge
  • Maximum Service Temperature
    120
  • Minimum Service Temperature
    55
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Viscosity Grade
    Paste
  • Resistance Type
    Temperature-Resistant
  • Flammable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome